Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Tire, 12x4 5-4.5, 4 Ply

  • Mfr # ASB1053

  • Zoro # G6818043


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Ply
4 Ply
Material
Rubber, Steel
Inflation PSI
60 psi
Tread Pattern
SU02
Size
#HK17 1.7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASB1053
Zoro #
G6818043
UPC #
-
Country of Origin
China

Dimensions

Size
#HK17 1.7mm
Tread Depth
6 in
Outside Dia.
20.5 in
Tire Size
4.80-12 12X4 5-4.5
Outside Diameter
20.5 in

Details

Ply
4 Ply
Material
Rubber, Steel
Item
Trailer Tire
Inflation PSI
60 psi
Tread Pattern
SU02
Weight
18 lb
Weight Capacity (Lb.)
780 lb
DOT Approved
DOT Approved
Tire Type
Trailer Tire
Tire Material
Rubber
Maximum Pressure
60 psi
Product Type
Street Tire and Wheel Assembly
Wheel Material
Steel
Weight Capacity
780 lb

Description

Trailer Tire, Tire Type Trailer Tire, Outside Diameter 20.5 in, Tire Size 4.80-12 12X4 5-4.5, Weight Capacity 780 lb, Tread Pattern SU02, Maximum Pressure 60 psi, Product Type Street Tire and Wheel Assembly, Ply 4 Ply, DOT Approved DOT Approved, Tire Material Rubber, Tread Depth 6 in, Weight 18 lb, Wheel Material Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.