Zoro Homepage

Trailer Tire, 12x4 5-4.5, 6 Ply

  • Mfr # ASB1047

  • Zoro # G6472785


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Weight
21 lb
Material
Rubber, Steel
Ply
6 Ply
Weight Capacity (Lb.)
1,120 lb
Tread Pattern
SU02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASB1047
Zoro #
G6472785
UPC #
-
Country of Origin
China

Dimensions

Tread Depth
8.2 in
Size
12x4 5-4.5
Outside Dia.
21.5 in
Tire Size
12X4 5-4.5
Outside Diameter
21.5 in

Details

Weight
21 lb
Material
Rubber, Steel
Ply
6 Ply
Weight Capacity (Lb.)
1,120 lb
Tread Pattern
SU02
Item
Trailer Tire
Inflation PSI
80 psi
DOT Approved
DOT Approved
Tire Type
Trailer Tire
Weight Capacity
715 lb
Tire Material
Rubber
Wheel Material
Steel
Product Type
Street Tire and Wheel Assembly
Maximum Pressure
50 psi

Description

Trailer Tire, Tire Type Trailer Tire, Outside Diameter 21.5 in, Tire Size 12X4 5-4.5, Weight Capacity 715 lb, Tread Pattern SU02, Maximum Pressure 50 psi, Product Type Street Tire and Wheel Assembly, Ply 6 Ply, DOT Approved DOT Approved, Tire Material Rubber, Tread Depth 8.2 in, Weight 21 lb, Wheel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.