Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Tire, 20.5x8.0-10, 6 Ply

  • Mfr # WD1020

  • Zoro # G6927636


product price: $89.59
/ea
Free Shipping & Returns

Key Features

Size
20.5x8.0-10
Tread Pattern
SU03
Material
Rubber
Weight Capacity (Lb.)
1,105 lb
Weight
15 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD1020
Zoro #
G6927636
UPC #
-
Country of Origin
China

Dimensions

Size
20.5x8.0-10
Outside Dia.
20.5 in
Tread Depth
8.8 in
Tire Size
20.5X8.0-10
Outside Diameter
20.5 in

Details

Tread Pattern
SU03
Material
Rubber
Weight Capacity (Lb.)
1,105 lb
Weight
15 lb
Inflation PSI
50 psi
Ply
6 Ply
Item
Trailer Tire
DOT Approved
DOT Approved
Tire Type
Trailer Tire
Product Type
Tire Only
Tire Material
Rubber
Weight Capacity
1,105 lb
Maximum Pressure
50 psi

Description

Trailer Tire, Tire Type Trailer Tire, Outside Diameter 20.5 in, Tire Size 20.5X8.0-10, Weight Capacity 1,105 lb, Tread Pattern SU03, Maximum Pressure 50 psi, Product Type Tire Only, Ply 6 Ply, DOT Approved DOT Approved, Tire Material Rubber, Tread Depth 8.8 in, Weight 15 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.