Zoro Homepage

Trailer Tire, 4.80-12, 6 Ply

  • Mfr # WD1012

  • Zoro # G7557322


product price: $48.59
/ea

Key Features

Tread Pattern
SU02
Material
Rubber
Outside Dia.
20.5 in
Weight Capacity (Lb.)
990 lb
Size
4.80-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD1012
Zoro #
G7557322
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
20.5 in
Size
4.80-12
Tread Depth
6 in
Tire Size
4.80-12
Outside Diameter
20.5 in

Details

Tread Pattern
SU02
Material
Rubber
Weight Capacity (Lb.)
990 lb
Weight
9 lb
Ply
6 Ply
Inflation PSI
90 psi
Item
Trailer Tire
Tire Type
Trailer Tire
DOT Approved
DOT Approved
Product Type
Tire Only
Maximum Pressure
90 psi
Tire Material
Rubber
Weight Capacity
990 lb

Description

Trailer Tire, Tire Type Trailer Tire, Outside Diameter 20.5 in, Tire Size 4.80-12, Weight Capacity 990 lb, Tread Pattern SU02, Maximum Pressure 90 psi, Product Type Tire Only, Ply 6 Ply, DOT Approved DOT Approved, Tire Material Rubber, Tread Depth 6 in, Weight 9 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.