Zoro Homepage

Trailer Tire, 5.30-12, 6 Ply

  • Mfr # WD1004

  • Zoro # G7543103


product price: $60.69
/ea

Key Features

Material
Rubber
Tread Pattern
SU02
Ply
6 Ply
Weight Capacity (Lb.)
1,045 lb
Outside Dia.
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD1004
Zoro #
G7543103
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
21.5 in
Size
5.30-12
Tread Depth
8.2 in
Tire Size
5.30-12
Outside Diameter
21.5 in

Details

Material
Rubber
Tread Pattern
SU02
Ply
6 Ply
Weight Capacity (Lb.)
1,045 lb
Inflation PSI
80 psi
Weight
11 lb
Item
Trailer Tire
DOT Approved
DOT Approved
Tire Type
Trailer Tire
Tire Material
Rubber
Product Type
Tire Only
Weight Capacity
1,045 lb
Maximum Pressure
80 psi

Description

Trailer Tire, Tire Type Trailer Tire, Outside Diameter 21.5 in, Tire Size 5.30-12, Weight Capacity 1,045 lb, Tread Pattern SU02, Maximum Pressure 80 psi, Product Type Tire Only, Ply 6 Ply, DOT Approved DOT Approved, Tire Material Rubber, Tread Depth 8.2 in, Weight 11 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.