Zoro Homepage

Trailer Tire, 8x3.75 4-4, 4 Ply

  • Mfr # ASB1050

  • Zoro # G6477256


product price: $62.49
/ea

Key Features

Material
Rubber, Steel
Inflation PSI
60 psi
Ply
4 Ply
Tread Depth
6 in
Weight Capacity (Lb.)
590 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASB1050
Zoro #
G6477256
UPC #
-
Country of Origin
China

Dimensions

Tread Depth
6 in
Size
#HK17 1.7mm
Outside Dia.
16.1 in
Tire Size
4.80-8; 8X3.75 4-4
Outside Diameter
16.1 in

Details

Item
Trailer Tire
Material
Rubber, Steel
Inflation PSI
60 psi
Ply
4 Ply
Weight Capacity (Lb.)
590 lb
Tread Pattern
SU01
Weight
10 lb
Tire Type
Trailer Tire
DOT Approved
DOT Approved
Weight Capacity
590 lb
Product Type
Street Tire and Wheel Assembly
Wheel Material
Steel
Maximum Pressure
60 psi
Tire Material
Rubber

Description

Trailer Tire, Tire Type Trailer Tire, Outside Diameter 16.1 in, Tire Size 4.80-8; 8X3.75 4-4, Weight Capacity 590 lb, Tread Pattern SU01, Maximum Pressure 60 psi, Product Type Street Tire and Wheel Assembly, Ply 4 Ply, DOT Approved DOT Approved, Tire Material Rubber, Tread Depth 6 in, Weight 10 lb, Wheel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.