Zoro Homepage

Trailer Tire, 8x3.75 5-4.5, 6 Ply

  • Mfr # ASB1024

  • Zoro # G6500471


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Inflation PSI
75 psi
Material
Rubber, Steel
Weight Capacity (Lb.)
910 lb
Outside Dia.
17.9 in
Ply
4 Ply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASB1024
Zoro #
G6500471
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
17.9 in
Tread Depth
6.9 in
Size
8x3.75 5-4.5
Tire Size
5.70-8; 8X3.75 5-4.5
Outside Diameter
17.9 in

Details

Inflation PSI
75 psi
Material
Rubber, Steel
Weight Capacity (Lb.)
910 lb
Ply
4 Ply
Item
Trailer Tire
Weight
14 lb
Tread Pattern
SU02
Tire Type
Trailer Tire
DOT Approved
DOT Approved
Weight Capacity
715 lb
Product Type
Street Tire and Wheel Assembly
Maximum Pressure
50 psi
Wheel Material
Steel
Tire Material
Rubber

Description

Trailer Tire, Tire Type Trailer Tire, Outside Diameter 17.9 in, Tire Size 5.70-8; 8X3.75 5-4.5, Weight Capacity 715 lb, Tread Pattern SU02, Maximum Pressure 50 psi, Product Type Street Tire and Wheel Assembly, Ply 6 Ply, DOT Approved DOT Approved, Tire Material Rubber, Tread Depth 6.9 in, Weight 14 lb, Wheel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.