Trailer Tire, ST175/80D13, 6 Ply
Mfr # LZ1003
Zoro # G6570821
product price: $81.49
/ea
Free Shipping & Returns
Key Features
Size
ST175/80D13
Tread Pattern
H186
Tread Depth
8 in
Ply
6 Ply
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LZ1003
Zoro #
G6570821
UPC #
-
Country of Origin
China
Dimensions
Size
ST175/80D13
Tread Depth
8 in
Outside Dia.
24.21 in
Tire Size
ST175/80D13
Outside Diameter
23.9 in
Details
Tread Pattern
H186
Ply
6 Ply
Material
Rubber
Inflation PSI
50 psi
Weight
14 lb
Weight Capacity (Lb.)
50 lb
Item
Trailer Tire
Profile
Bias
Tire Type
Trailer Tire
DOT Approved
DOT Approved
Tire Material
Rubber
Product Type
Tire Only
Weight Capacity
1,360 lb
Maximum Pressure
50 psi
Description
Trailer Tire, Tire Type Trailer Tire, Outside Diameter 23.9 in, Tire Size ST175/80D13, Weight Capacity 1,360 lb, Tread Pattern H186, Maximum Pressure 50 psi, Product Type Tire Only, Ply 6 Ply, DOT Approved DOT Approved, Profile Bias, Tire Material Rubber, Tread Depth 8 in, Weight 14 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.