Zoro Homepage

Trailer Tire, ST205/75D14, 6 Ply

  • Mfr # LZ1004

  • Zoro # G6425307


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Tread Pattern
H186
Material
Rubber
Inflation PSI
50 psi
Size
ST205/75D14
Weight Capacity (Lb.)
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZ1004
Zoro #
G6425307
UPC #
-
Country of Origin
China

Dimensions

Size
ST205/75D14
Outside Dia.
26.14 in
Tread Depth
8 in
Tire Size
ST205/75D14
Outside Diameter
26.3 in

Details

Tread Pattern
H186
Material
Rubber
Inflation PSI
50 psi
Weight Capacity (Lb.)
50 lb
Item
Trailer Tire
Ply
6 Ply
Weight
18 lb
Profile
Bias
Tire Type
Trailer Tire
DOT Approved
DOT Approved
Maximum Pressure
50 psi
Tire Material
Rubber
Weight Capacity
1,760 lb
Product Type
Tire Only

Description

Trailer Tire, Tire Type Trailer Tire, Outside Diameter 26.3 in, Tire Size ST205/75D14, Weight Capacity 1,760 lb, Tread Pattern H186, Maximum Pressure 50 psi, Product Type Tire Only, Ply 6 Ply, DOT Approved DOT Approved, Profile Bias, Tire Material Rubber, Tread Depth 8 in, Weight 18 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.