Zoro Homepage

Trailer Tire, ST205/75D15, 6 Ply

  • Mfr # LZ1006

  • Zoro # G7537171


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Ply
6 Ply
Tread Depth
8.1 in
Weight Capacity (Lb.)
50 lb
Size
ST205/75D15
Inflation PSI
50 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZ1006
Zoro #
G7537171
UPC #
-
Country of Origin
China

Dimensions

Tread Depth
8.1 in
Size
ST205/75D15
Outside Dia.
27.13 in
Tire Size
ST205/75D15
Outside Diameter
26.9 in

Details

Ply
6 Ply
Weight Capacity (Lb.)
50 lb
Inflation PSI
50 psi
Material
Rubber
Weight
18 lb
Tread Pattern
H186
Item
Trailer Tire
Profile
Bias
DOT Approved
DOT Approved
Tire Type
Trailer Tire
Tire Material
Rubber
Maximum Pressure
50 psi
Product Type
Tire Only
Weight Capacity
1,820 lb

Description

Trailer Tire, Tire Type Trailer Tire, Outside Diameter 26.9 in, Tire Size ST205/75D15, Weight Capacity 1,820 lb, Tread Pattern H186, Maximum Pressure 50 psi, Product Type Tire Only, Ply 6 Ply, DOT Approved DOT Approved, Profile Bias, Tire Material Rubber, Tread Depth 8.1 in, Weight 18 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.