Zoro Homepage

Trailer Tire, ST205/75R15 8 Ply

  • Mfr # HZT1005

  • Zoro # G6771231


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity (Lb.)
1,820 lb
Material
Rubber
Outside Dia.
27.13 in
Size
ST205/75R15
Weight
24 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HZT1005
Zoro #
G6771231
UPC #
-
Country of Origin
Thailand

Dimensions

Outside Dia.
27.13 in
Size
ST205/75R15
Tread Depth
10.1 in
Tire Size
ST205/75R15
Outside Diameter
27.13 in

Details

Weight Capacity (Lb.)
1,820 lb
Item
Trailer Tire
Material
Rubber
Weight
24 lb
Ply
8 Ply
Inflation PSI
65 psi
Tread Pattern
ST100
Tire Type
Trailer Tire
DOT Approved
DOT Approved
Maximum Pressure
65 psi
Product Type
Tire Only
Tire Material
Rubber
Weight Capacity
1,820 lb

Description

Trailer Tire, Tire Type Trailer Tire, Outside Diameter 27.13 in, Tire Size ST205/75R15, Weight Capacity 1,820 lb, Tread Pattern ST100, Maximum Pressure 65 psi, Product Type Tire Only, Ply 8 Ply, DOT Approved DOT Approved, Tire Material Rubber, Tread Depth 10.1 in, Weight 24 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.