Zoro Homepage

Trailer Tire, ST225/75R15, 10 Ply

  • Mfr # HZT1006

  • Zoro # G6784994


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Size
ST225/75R15
Tread Depth
10.1 in
Weight Capacity (Lb.)
1,870 lb
Weight
31 lb
Inflation PSI
80 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HZT1006
Zoro #
G6784994
UPC #
-
Country of Origin
Thailand

Dimensions

Size
ST225/75R15
Tread Depth
10.1 in
Outside Dia.
28.31 in
Tire Size
ST225/75R15
Outside Diameter
28.31 in

Details

Weight Capacity (Lb.)
1,870 lb
Weight
31 lb
Inflation PSI
80 psi
Ply
10 Ply
Item
Trailer Tire
Material
Rubber
Tread Pattern
ST100
DOT Approved
DOT Approved
Tire Type
Trailer Tire
Product Type
Tire Only
Tire Material
Rubber
Maximum Pressure
80 psi
Weight Capacity
1,870 lb

Description

Trailer Tire, Tire Type Trailer Tire, Outside Diameter 28.31 in, Tire Size ST225/75R15, Weight Capacity 1,870 lb, Tread Pattern ST100, Maximum Pressure 80 psi, Product Type Tire Only, Ply 10 Ply, DOT Approved DOT Approved, Tire Material Rubber, Tread Depth 10.1 in, Weight 31 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.