Trailer Tire, ST235/80R16, 10 Ply

  • Mfr # HZT1007

  • Zoro # G6398865


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Tread Depth
10.8 in
Size
ST235/80R16 10 PLY
Inflation PSI
80 psi
Weight Capacity (Lb.)
3,420 lb
Ply
10 Ply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HZT1007
Zoro #
G6398865
UPC #
-
Country of Origin
Thailand

Dimensions

Tread Depth
10.8 in
Size
ST235/80R16 10 PLY
Outside Dia.
30.79 in
Tire Size
ST235/80R16 10
Outside Diameter
30.79 in

Details

Inflation PSI
80 psi
Weight Capacity (Lb.)
3,420 lb
Item
Trailer Tire
Ply
10 Ply
Material
Rubber
Weight
35 lb
Tread Pattern
ST100
Product Type
Tire Only
Weight Capacity
3,420 lb
Tire Type
Trailer Tire
Maximum Pressure
80 psi
DOT Approved
DOT Approved
Tire Material
Rubber

Description

Trailer Tire, Tire Type Trailer Tire, Outside Diameter 30.79 in, Tire Size ST235/80R16 10, Weight Capacity 3,420 lb, Tread Pattern ST100, Maximum Pressure 80 psi, Product Type Tire Only, Ply 10 Ply, DOT Approved DOT Approved, Tire Material Rubber, Tread Depth 10.8 in, Weight 35 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.