Zoro Homepage

Trailer Tire Wheel Assembly, 15x5 5-4.5

  • Mfr # ASR1204

  • Zoro # G7216133


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
27.13 in
Weight Capacity (Lb.)
1.1497
Weight
42 lb
Tread Depth
10.1 in
Size
15x5 5-4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASR1204
Zoro #
G7216133
UPC #
-
Country of Origin
Thailand

Dimensions

Outside Dia.
27.13 in
Tread Depth
10.1 in
Size
15x5 5-4.5
Tire Size
15X5 5-4.5
Outside Diameter
27.13 in

Details

Weight Capacity (Lb.)
1.1497
Item
Trailer Tire Wheel Assembly
Weight
42 lb
Inflation PSI
65 psi
Material
Rubber, Steel
Ply
8 Ply
Tread Pattern
ST100
DOT Approved
DOT Approved
Tire Type
Trailer Tire
Weight Capacity
2,150 lb
Product Type
Street Tire and Wheel Assembly
Tire Material
Rubber
Wheel Material
Steel
Maximum Pressure
65 psi

Description

Trailer Tire Wheel Assembly, Tire Type Trailer Tire, Outside Diameter 27.13 in, Tire Size 15X5 5-4.5, Weight Capacity 2,150 lb, Tread Pattern ST100, Maximum Pressure 65 psi, Product Type Street Tire and Wheel Assembly, Ply 8 Ply, DOT Approved DOT Approved, Tire Material Rubber, Tread Depth 10.1 in, Weight 42 lb, Wheel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.