Zoro Homepage

Trailer Tire Wheel Assembly, 15x6 6-5.5

  • Mfr # ASR1205

  • Zoro # G6955182


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Weight
52 lb
Material
Rubber, Steel
Ply
10 Ply
Size
15x6 6-5.5
Weight Capacity (Lb.)
1.1457
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASR1205
Zoro #
G6955182
UPC #
-
Country of Origin
Thailand

Dimensions

Size
15x6 6-5.5
Tread Depth
10.1 in
Outside Dia.
28.31 in
Tire Size
15X6 6-5.5
Outside Diameter
28.31 in

Details

Weight
52 lb
Material
Rubber, Steel
Ply
10 Ply
Weight Capacity (Lb.)
1.1457
Item
Trailer Tire Wheel Assembly
Inflation PSI
80 psi
Tread Pattern
ST100
Tire Type
Trailer Tire
DOT Approved
DOT Approved
Weight Capacity
2,830 lb
Wheel Material
Steel
Product Type
Street Tire and Wheel Assembly
Maximum Pressure
80 psi
Tire Material
Rubber

Description

Trailer Tire Wheel Assembly, Tire Type Trailer Tire, Outside Diameter 28.31 in, Tire Size 15X6 6-5.5, Weight Capacity 2,830 lb, Tread Pattern ST100, Maximum Pressure 80 psi, Product Type Street Tire and Wheel Assembly, Ply 10 Ply, DOT Approved DOT Approved, Tire Material Rubber, Tread Depth 10.1 in, Weight 52 lb, Wheel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.