Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Tire Wheel Assembly, 16x6 8-6.5

  • Mfr # ASR1206

  • Zoro # G7155897


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Size
16x6 8-6.5
Tread Depth
10.8 in
Weight
69 lb
Weight Capacity (Lb.)
3,420 lb
Inflation PSI
80 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASR1206
Zoro #
G7155897
UPC #
-
Country of Origin
Thailand

Dimensions

Size
16x6 8-6.5
Tread Depth
10.8 in
Outside Dia.
30.79 in
Tire Size
16X6 8-6.5
Outside Diameter
30.79 in

Details

Weight
69 lb
Weight Capacity (Lb.)
3,420 lb
Inflation PSI
80 psi
Item
Trailer Tire Wheel Assembly
Ply
10 Ply
Material
Rubber, Steel
Tread Pattern
ST100
Tire Type
Trailer Tire
DOT Approved
DOT Approved
Maximum Pressure
80 psi
Product Type
Street Tire and Wheel Assembly
Weight Capacity
3,420 lb
Tire Material
Rubber
Wheel Material
Steel

Description

Trailer Tire Wheel Assembly, Tire Type Trailer Tire, Outside Diameter 30.79 in, Tire Size 16X6 8-6.5, Weight Capacity 3,420 lb, Tread Pattern ST100, Maximum Pressure 80 psi, Product Type Street Tire and Wheel Assembly, Ply 10 Ply, DOT Approved DOT Approved, Tire Material Rubber, Tread Depth 10.8 in, Weight 69 lb, Wheel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.