Zoro Homepage

Wheelbarrow Tire, 4.10/3.50-4, 4 Ply

  • Mfr # CT1011

  • Zoro # G5297476


product price: $17.19
/ea

Key Features

Material
Rubber
Size
4.10/3.50-4
Wheel Type
Sawtooth
Weight
2 lb
Ply
4 Ply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1011
Zoro #
G5297476
UPC #
-
Country of Origin
China

Dimensions

Size
4.10/3.50-4
Tire Size
4.10/3.50-4
Outside Diameter
11 in

Details

Material
Rubber
Wheel Type
Sawtooth
Item
Wheelbarrow Tire
Weight
2 lb
Ply
4 Ply
Profile
Bias
Weight Capacity (Lb.)
300 lb
Inflation PSI
24 psi
Tread Pattern
Sawtooth
Tire Material
Rubber
DOT Approved
NHS (Not for Highway Service)
Maximum Pressure
24 psi
Product Type
Tire Only
Tire Type
Wheelbarrow Tire
Weight Capacity
300 lb

Description

Wheelbarrow Tire, Tire Type Wheelbarrow Tire, Outside Diameter 11 in, Tire Size 4.10/3.50-4, Weight Capacity 300 lb, Tread Pattern Sawtooth, Maximum Pressure 24 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Profile Bias, Tire Material Rubber, Weight 2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.