Zoro Homepage

Wheelbarrow Tire, 4.80/4.00-8, 4 Ply, Stud

  • Mfr # CT1007

  • Zoro # G8526707


product price: $36.19
/ea

Key Features

Material
Rubber
Wheel Type
Studded
Weight
7.9
Tire Material
Rubber
Inflation PSI
24 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1007
Zoro #
G8526707
UPC #
00811410011612
Country of Origin
China

Dimensions

Tire Rim Dia.
8 in
Tire Width
4.8125 in
Tire Thickness
4 in
Outside Diameter
16 in
Tire Size
4.80/4.00-8

Details

Material
Rubber
Wheel Type
Studded
Item
Wheelbarrow Tire Wheel Assembly
Weight
7.9
Tire Material
Rubber
Inflation PSI
24 psi
Wheel Material
Rubber
Tread Pattern
Stud
Ply
4 Ply
Maximum Pressure
30 psi
Weight Capacity
300 lb

Description

Wheelbarrow Tire Wheel Assembly, Outside Diameter 16 in, Tire Size 4.80/4.00-8, Weight Capacity 300 lb, Tread Pattern Stud, Maximum Pressure 30 psi, Ply 4 Ply, Tire Width 4.8125 in, Tire Material Rubber, Weight 7.9, Wheel Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.