Zoro Homepage

Wheelbarrow Tire, 4.80/4.00-84 Ply, Rib

  • Mfr # CT1003

  • Zoro # G5297512


product price: $22.29
/ea

Key Features

Material
Rubber
Wheel Type
Flat Free 4.80/4.00-8-4
Weight
3.6 lb.
Tire Thickness
4 in
Tire Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1003
Zoro #
G5297512
UPC #
00692560149482
Country of Origin
China

Dimensions

Tire Thickness
4 in
Tire Width
4.8125 in
Tire Rim Dia.
8 in
Tire Size
4.80/4.00-8
Outside Diameter
16 in

Details

Material
Rubber
Wheel Type
Flat Free 4.80/4.00-8-4
Item
Wheelbarrow Tire
Weight
3.6 lb.
Tire Material
Rubber
Inflation PSI
30 psi
Wheel Material
Rubber
Tread Pattern
Rib
Ply
4 Ply
Weight Capacity
300 lb
Maximum Pressure
30 psi

Description

Wheelbarrow Tire, Outside Diameter 16 in, Tire Size 4.80/4.00-8, Weight Capacity 300 lb, Tread Pattern Rib, Maximum Pressure 30 psi, Ply 4 Ply, Tire Width 4.8125 in, Tire Material Rubber, Weight 3.6 lb., Wheel Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.