Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 m USB 3.1 Type Male to Lightning Male Cable, White

  • Mfr # HI826238

  • Zoro # G515818159


product price: $23.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HI826238
Zoro #
G515818159
UPC #
753153359586
Country of Origin
China

Description

This 1.0m 3.3ft USB 3.1 C male to Lightning male white adapter cable will allow your USB 3.1 C equipped MacBook laptop or PC to plug into any Lightning device such as smart phones or tablets. Reversible USB Type C makes it easy to connect without having to see which side is up or down. Specifications - Compatible OEM: Industry Standard - Connector 1: USB 3.1 C - Connector 1 Gender: Male - Connector 2: Lightning - Connector 2 Gender: Male - Family Type: USB to USB - Length: 3.3 ft. - Type: Adapter Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.