Zoro Homepage

12 in. Dodge Downfire Unloaded Speaker Box Enclosure for Ford; Black

  • Mfr # HI290640

  • Zoro # G104013798


product price: $157.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HI290640
Zoro #
G104013798
UPC #
661541028382
Country of Origin
China

Description

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Features
  • Lots of options in every category
  • High quality construction and modern designs
  • Superior quality performance and reliability
  • Competitive prices and value for money
Features
  • Custom designed for ford F150 X-cab/super crew 2009-2014
  • Durable charcoal carpet
  • Easy push button terminal cups
Specifications
  • Color: Black
  • Size: 12"
  • Dimension: 50.5" x 9" x 13.5"
  • Weight: 29 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.