12 Port Circuit Breaker with Prompt Overload Protection NEMA 5-15R Power Distribution Unit

  • Mfr # HI99252

  • Zoro # G015834291


product price:  $70.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HI99252
Zoro #
G015834291
UPC #
654204455786
Country of Origin
China

Details

Item
Circuit Breaker

Description

The Basic Series Power Distribution Unit is a device equipped with multiple outputs designed to distribute the electrical energy especially to rack of computers and network equipment located in data center. Provides integrated management and circuit breaker solutions with fast overload protection. Features -12 Port Circuit Breaker with Prompt Overload Protection NEMA 5-15R Power Distribution Unit -0U 19 inch rack-mount type space -Flexible modular structure -Range from 10A to 30A versatile configurations -Circuit breaker with prompt ov1erload protection response -RoHS complaint -10 ft power cord & 10 outlets Specifications - Plug Type-120Vac: NEMA 5-15R - Voltage: 110V/AC PDU - Current Rating: 15 Amp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.