Zoro Homepage

1500VA Sine-Wave Line Interactive Rack Uninterruptible Power Supply

  • Mfr # HI389646

  • Zoro # G116008713


product price: $529.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HI389646
Zoro #
G116008713
UPC #
661541943470
Country of Origin
China

Description

HID-UPS-Battery-supported USB interface enables integration with built-in power management and auto shutdown features of Windows and Mac OS and Linux. The PowerNet RM series line-interactive UPS for PCs and Servers and other electronics Telecom & Networking equipment Surveillance & Security Office equipment ATM machines Slot Machine. Features dynamic AVR line conditioning to guard against surges/spikes and offers battery backup in the event of brownouts or blackouts / pure sine wave output / LCD display. This UPS system is high-efficiency design to save on energy costs by reducing energy consumption and heat buildup. Features -1500VA Sine-Wave Line Interactive Rack Uninterruptible Power Supply -1500VA true sine wave UPS -Microprocessor-based line interactive design -High output power factor 0.9 -Built-in voltage regulator stables unstable AC input power -Intelligent communication slot enables remote monitoring -Optional EBB Extended Battery Bank for battery expansion -Rack/tower dual set-up with rotatable LCD panel -Load segment control -For Network Equipment NAS ATM & Kiosks Specifications - Outlet Group: 2 - Line Mode: >98% at full load - Battery Mode: 12V/9AH battery X 3 36VDC X 2set - Typical Back Up Time at Rate Load: 3min - Recharge Time: 3 hours - Charge Current: 1.5 amp - BATT Line: 2~6ms typical - Line Mode Noise Level: < 40db NEMA 5-15P - Interface Port: USB/RS232

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.