Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17 cm USB 3.1 Type Male to USB 3.0 Female Adapter Cable, Black

  • Mfr # HI826239

  • Zoro # G415818044


product price: $24.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HI826239
Zoro #
G415818044
UPC #
753153359593
Country of Origin
China

Description

This 17cm 7in USB 3.1 C male to USB 3.0 A female black adapter cable will allow your USB 3.1 C equipped laptop or computer to plug into any USB 3.0 A device such as printers external hard drives tablets or any other USB A equipped devices. Reversible USB Type C makes it easy to connect without having to see which side is up or down. Specifications - No of Ports: 0 - Compatible OEM: Industry Standard - Connector 1: USB 3.1 C - Connector 1 Gender: Male - Connector 2: USB 3.0 A - Connector 2 Gender: Female - Family Type: USB to USB - Length: 0.6 ft. - Type: Adapter Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.