Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 in. 2000 Lumen LED Under Light

  • Mfr # HI379471

  • Zoro # G715768230


product price: $234.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HI379471
Zoro #
G715768230
UPC #
661541865345
Country of Origin
China

Description

Ultra-thin design allows inspection in the tightest work areas 5W Cob LED bulb delivers a wider and brighter lighting area Smd LED bulb top light offers an additional flashlight function Light head pivots 180 Degree s to direct light to the work area Super strong magnetic base sticks to steel surfaces Tough, impact resistant ergonomic housing Constant current design provides consistent light output when in use Lithium-ion rechargeable battery for longer life and consistent power Automatic shut-off and overcharge protection for optimal battery life Versatile 3-inǃ charging system Charge from 120V AC with included wall power plug Charge from 12V DC with included vehicle power plug Charge from USB charging port with included USB cord. Features -5W LED Thin Work Light Specifications - Power: 5W - Weight: 8.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.