Zoro Homepage

Lightweight Stereo Headphones

  • Mfr # HI128162

  • Zoro # G604107485


product price: $31.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HI128162
Zoro #
G604107485
UPC #
654204645590
Country of Origin
China

Description

Lightweight Folding Open-Air Type Stereo Headphones provide dynamic sound reproduction with all portable music players. Feature adjustable locking headband and single entry cord. Impedance: 30mm. Drivers: 32 ohms. Magnet: Anistoropic Ferrite. Film: 0.016mm. Coil: 13.6mm. Sensitivity: 100 dB +/- 3dB. Channel Balance: <3dB. Rated Input: 40mW. Maximum Input: 100 mW. Frequency Response: 20Hz - 22,000Hz. Plug: 3.5mm Straight Plug. Cord Length: 4 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.