This item is Discontinued.

No Product Image Available

This item is Discontinued.

Hi-Tec

Men's 6 in Composite Toe Duty Boots, Black, 7 (Discontinued)

Mfr # 5312 7 D
Zoro # G3815093
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5312 7 D
Zoro #
G3815093
UPC #
-
Country of Origin
Unknown

Dimensions

Size
7
Height
6 in
Footwear Size
7
Width
Medium
Overall Height
6 in
Size (PRINT)
7

Details

Item
Duty Boots
Toe Type
Composite
Gender
Men's
Color
Black
Waterproof
No
Liner Material
Nylon
Metatarsal Guard
No
Conductive
No
Closure Type
Lace w/Side Zipper
Insulated
No
Standards
ASTM F2413-05 I/75 C/75
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather, Nylon
Electrical Hazard Rated
No
Static Dissipative
No
Shank Material
Rubber
Midsole Material
Foam
Max. Heat Rating
Not Rated
Outsole Material
Rubber
Puncture Resistant Insole
No
Resists
Bacteria
Material
Leather, Nylon
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Liner Technology
Cambrelle(R)
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather, Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Shank Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
Foam
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I)

Description

Duty Boots, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Color Black, Width Medium, Gender Men's, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Size 7, Static Dissipative No, Toe Cap Material Composite, Insulated No, Maximum Heat Rating Not Applicable, Waterproof No, Overall Height 6 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.