Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hi-Tec Men's, Composite Toe, Work Boots, 8, D, Dark Brown, 5549 5560

Men's, Composite Toe, Work Boots, 8, D, Dark Brown, 5549 (Discontinued)

  • Mfr # 5560
  • Zoro # G1882155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5560
Zoro #
G1882155
UPC #
090641321367
Country of Origin
China

Dimensions

Size
8
Footwear Width
D
Height
6 in
Heel Height
Less Than 1/2 in

Details

Item
Work Boots
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
5549
Waterproof
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Injected
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Weight
None
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Predominant Footwear Color
Brown
Metatarsal System
No
Removable Insole
Yes
Upper Boot Material
All Leather
Upper Material Description
Full Grain Leather
Max. Heat Rating
Not Rated
Waterproof Type
Bootie
Metal Chip Resisting Sole
No
Toe Shape
Round
Footwear Style
6 in Work Boot
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-11
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Not Rated
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Footwear Sole Pattern
Exclusive Design
Non Metallic Upper
No
Outsole Material
Rubber
Insulated
No
Non-Marking Sole
No
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Static Dissipative
No
Electrical Hazard Rated
Yes
Footwear Shank Type
Steel
Midsole Material
EVA
Liner Material
Moisture Wicking
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Steel
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Metatarsal Guard
No

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Dark Brown, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 5549, Insulated No, Manufacturers Suggested Sole Slip Rating Not Rated, Metal Chip Resisting Sole No, Waterproof Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.