Zoro Homepage
This item is Discontinued.
Hi-Tec Men's Pants, L, Tan, Cotton 60210-STNL

Men's Pants, L, Tan, Cotton (Discontinued)

  • Mfr # 60210-STNL
  • Zoro # G7593985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60210-STNL
Zoro #
G7593985
UPC #
090641123954
Country of Origin
Unknown

Dimensions

Size
L
Fits Waist Size
35 to 39 in
Tag Size
L
Maximum Waist Size
39 in
Minimum Waist Size
35 in
Size (Inseam x Max. Waist)
( 33 in x 39 in )
Size (Max. Waist x Inseam)
( 39 in x 33 in )

Details

Item
Pants
Color
Tan
Material
Cotton
Gender
Men's
Inseam
33 in
Fabric Weight
8 oz
Garment Style
Pants
Closure Type
Zipper with Button
Fly Closure Type
Zipper
Waist Closure
Buttons

Description

Pants, Garment Type Pants, Gender Men's, Material Cotton, Fabric Weight 8 oz, Waist Closure Buttons, Fly Closure Type Zipper, Color Tan, Inseam 33 in, Maximum Waist Size 39 in, Size L, Minimum Waist Size 35 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.