This item is Discontinued.
This item is Discontinued.
Men's Pants, XL, Tan, Cotton (Discontinued)
Mfr #
60210-STNXL
Zoro #
G7594642
UPC # 090641123954
Country of Origin Unknown
Category Work Pants and Shorts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60210-STNXL
Zoro #
G7594642
UPC #
090641123954
Country of Origin
Unknown
Dimensions
Size
XL
Fits Waist Size
40 to 42 in
Maximum Waist Size
42 in
Tag Size
L
Minimum Waist Size
40 in
Size (Inseam x Max. Waist)
( 34 in x 42 in )
Size (Max. Waist x Inseam)
( 42 in x 34 in )
Details
Item
Pants
Color
Tan
Material
Cotton
Gender
Men's
Inseam
34 in
Fabric Weight
8 oz
Closure Type
Zipper with Button
Garment Style
Pants
Waist Closure
Buttons
Fly Closure Type
Zipper
Description
Pants, Garment Type Pants, Gender Men's, Material Cotton, Fabric Weight 8 oz, Waist Closure Buttons, Fly Closure Type Zipper, Color Tan, Inseam 34 in, Maximum Waist Size 42 in, Size XL, Minimum Waist Size 40 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.