Outlet Strip, Surge, 5-15R/C13, 5-15P, 12 ft.

  • Mfr # HI3606403

  • Zoro # G811862931


product price:  $90.89
/ea
Free Shipping & Returns

Key Features

Type
Surge
Receptacle Configuration
5-15R/C13
Plug Configuration
5-15P
Standards
RoHS Compliant
Number of Outlets
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HI3606403
Zoro #
G811862931
UPC #
734272923582
Country of Origin
China

Dimensions

Cord Length
12 ft.

Details

Item
Outlet Strip
Type
Surge
Receptacle Configuration
5-15R/C13
Plug Configuration
5-15P
Standards
RoHS Compliant
Number of Outlets
14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.