Zoro Homepage

Blower Hose with Cuffs, 20 in.ID, Neoprene

  • Mfr # 0615-2000-0565

  • Zoro # G0514766


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
20 in
Hose Length
15 ft
Max. Working Pressure @ 70 F
1 psi
Hose Color
Black, Yellow
Temp. Range
-40 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0615-2000-0565
Zoro #
G0514766
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
20 in
Hose Length
15 ft
Inside Dia.
20"
Length - Ducting Hose
15 ft.
Ducting Hose Length
15 ft.
Inside Dia. - Ducting Hose
20"
Bend Radius
12 in
Ducting Hose Bend Radius
12.0"
Length
15 Ft.
Bend Radius - Ducting Hose
12.0"
Ducting Hose Inside Dia.
20"

Details

Max. Working Pressure @ 70 F
1 psi
Hose Color
Black, Yellow
Temp. Range
-40 Degrees to 250 Degrees F
Standards
UL-94V-0
Material
Neoprene-Coated Polyester Fabric
Material - Ducting Hose
Neoprene Coated Polyester Fabric
Application
Air
Item
Industrial Ducting Hose
Ducting Hose Material
Neoprene Coated Polyester Fabric
Reinforcement
Helical Wire
Max. Pressure
1 psi
Operating Temp. Range
-40 Degrees F to 250 Degrees F
Color
Yellow/Black
Type - Ducting Hose
Blower Hose with Cuffs
Color - Ducting Hose
Yellow/Black
Number of Plies
1
Max. Pressure - Ducting Hose
1 psi
Ducting Hose Color
Yellow/Black
Ducting Hose Type
Blower Hose with Cuffs
Ducting Hose Max. Pressure
1 psi
Vacuum Rating
Not Rated
Hose Tube Material
Neoprene
Duct Hose Type
Duct Hose for Air
Hose Reinforcement Material
Wire Helix - Reinforced
Not Recommended Chemicals
Chips & Shavings, Cutting Oil, Liquids, Water
For Media Type
Dust, Fumes
Water
X
Compatible Chemicals
Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 20 in, Hose Length 15 ft, Hose Tube Material Neoprene, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Black, Yellow, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 1 psi, Temp. Range -40 Degrees to 250 Degrees F, Standards UL-94V-0, Bend Radius 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.