Zoro Homepage

Duct Hose, Black, 25 ft L, Steel

  • Mfr # 111003000002

  • Zoro # G322588344


product price: $127.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111003000002
Zoro #
G322588344
UPC #
-
Country of Origin
United States

Description

Duct Hose, Hose Inside Dia. 3 in, Hose Length 25 ft, Hose Tube Material Polyester Neoprene, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel, Hose Color Black, Vacuum Rating 27 in of Hg, Max. Working Pressure @ 70 F 23 psi, Temp. Range -40 Degrees to 250 Degrees F, Standards UL Approved, Bend Radius 2.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.