Zoro Homepage

Duct Hose Bridge Clamp, 28"L, RH, 304SS

  • Mfr # 062708000003

  • Zoro # G7571576


product price: $13.69
/ea

Key Features

Clamp Type
Duct Hose Bridge Clamp
Material
Stainless Steel
Length (In.)
28 in
Type
Worm Gear Clamp
Inside Dia. (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
062708000003
Zoro #
G7571576
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
28 in
Inside Dia. (In.)
8 in
Band Length
28 in
Band Width
1/2 in
Band Thickness
0.025 in
Clamp Maximum Inside Diameter
8 in

Details

Clamp Type
Duct Hose Bridge Clamp
Material
Stainless Steel
Type
Worm Gear Clamp
Item
Bridge Clamp
Drive Type
Slotted Hex
Fastener Housing Material
Stainless Steel
Band Material Grade
304
Band Material
Stainless Steel
Band Type
Perforated
For Spiral Direction
Right Hand

Description

Bridge Clamp, Band Material Stainless Steel, Band Length 28 in, Band Material Grade 304, Band Thickness 0.025 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 8 in, Fastener Housing Material Stainless Steel, Clamp Type Duct Hose Bridge Clamp, Drive Type Slotted Hex, For Spiral Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.