Duct Hose Bridge Clamp, 61"L, LH, 304SS
Mfr # 062718000100
Zoro # G7571463
product price: $13.19
/eaKey Features
Clamp Type
Duct Hose Bridge Clamp
Material
Stainless Steel
Length (In.)
61 in
Inside Dia. (In.)
18 in
Type
Worm Gear Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
062718000100
Zoro #
G7571463
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
61 in
Inside Dia. (In.)
18 in
Band Width
1/2 in
Band Length
61 in
Band Thickness
0.025 in
Clamp Maximum Inside Diameter
18 in
Details
Clamp Type
Duct Hose Bridge Clamp
Material
Stainless Steel
Type
Worm Gear Clamp
Item
Bridge Clamp
Band Material
Stainless Steel
Drive Type
Slotted Hex
For Spiral Direction
Left Hand
Band Type
Perforated
Fastener Housing Material
Stainless Steel
Band Material Grade
304
Description
Bridge Clamp, Band Material Stainless Steel, Band Length 61 in, Band Material Grade 304, Band Thickness 0.025 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 18 in, Fastener Housing Material Stainless Steel, Clamp Type Duct Hose Bridge Clamp, Drive Type Slotted Hex, For Spiral Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.