Zoro Homepage

Duct Hose Bridge Clamp, 61"L, RH, 304SS

  • Mfr # 062718000003

  • Zoro # G7571348


product price: $14.45
/ea

Key Features

Clamp Type
Duct Hose Bridge Clamp
Material
Stainless Steel
Length (In.)
61 in
Type
Worm Gear Clamp
Inside Dia. (In.)
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
062718000003
Zoro #
G7571348
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
61 in
Inside Dia. (In.)
18 in
Clamp Maximum Inside Diameter
18 in
Band Length
61 in
Band Width
1/2 in
Band Thickness
0.025 in

Details

Clamp Type
Duct Hose Bridge Clamp
Material
Stainless Steel
Type
Worm Gear Clamp
Item
Bridge Clamp
Fastener Housing Material
Stainless Steel
Band Type
Perforated
Drive Type
Slotted Hex
Band Material
Stainless Steel
Band Material Grade
304
For Spiral Direction
Right Hand

Description

Bridge Clamp, Band Material Stainless Steel, Band Length 61 in, Band Material Grade 304, Band Thickness 0.025 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 18 in, Fastener Housing Material Stainless Steel, Clamp Type Duct Hose Bridge Clamp, Drive Type Slotted Hex, For Spiral Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.