Zoro Homepage

Duct Hose, Clear, 10 ft L, Nylon Rod

  • Mfr # 63304130810

  • Zoro # G722588401


product price: $380.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63304130810
Zoro #
G722588401
UPC #
-
Country of Origin
United States

Description

Duct Hose, Hose Inside Dia. 4 1/8 in, Hose Length 10 ft, Hose Tube Material Urethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Nylon Rod, Hose Color Clear, Vacuum Rating 10 in of Hg, Max. Working Pressure @ 70 F 10 psi, Temp. Range -60 Degrees to 180 Degrees F, Standards Not Applicable, Bend Radius 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.