Zoro Homepage

Ducting Hose, 1-1/2 In. ID, 25 ft. L, Poly

  • Mfr # 2105-0150-1225

  • Zoro # G1777903


product price: $58.89
/ea

Key Features

Hose Inside Dia.
1 1/2 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
10 psi
Hose Color
Black
Temp. Range
-40 Degrees to 225 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2105-0150-1225
Zoro #
G1777903
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
25 ft
Bend Radius - Ducting Hose
2.3"
Inside Dia.
1-1/2"
Length
25 ft.
Inside Dia. - Ducting Hose
1-1/2"
Ducting Hose Bend Radius
2.3"
Bend Radius
2.3 in
Ducting Hose Length
25 ft.
Ducting Hose Inside Dia.
1-1/2"
Length - Ducting Hose
25 ft.

Details

Max. Working Pressure @ 70 F
10 psi
Hose Color
Black
Temp. Range
-40 Degrees to 225 Degrees F
Reinforcement
Plastic
Ducting Hose Type
Industrial Ducting Hose
Ducting Hose Material
Polypropylene
Ducting Hose Color
Black
Application
Air, Dust
Color - Ducting Hose
Black
Type - Ducting Hose
Industrial Ducting Hose
Material
polypropylene
Operating Temp. Range
-40 Degrees to 225 Degrees F
Item
Industrial Ducting Hose
Max. Pressure
10 psi
Material - Ducting Hose
Polypropylene
Color
Black
Ducting Hose Max. Pressure
10 psi
Max. Pressure - Ducting Hose
10 psi
Number of Plies
1
Vacuum Rating
Not Rated
Hose Tube Material
Polypropylene
Duct Hose Type
Duct Hose for Air
Hose Reinforcement Material
Not Reinforced
Not Recommended Chemicals
Chips & Shavings, Cutting Oil, Liquids, Water
For Media Type
Dust, Fumes
Compatible Chemicals
Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 1 1/2 in, Hose Length 25 ft, Hose Tube Material Polypropylene, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Black, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 10 psi, Temp. Range -40 Degrees to 225 Degrees F, Bend Radius 2.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.