Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 1-1/2 In. ID, 25 ft. L, PVC

  • Mfr # 0390-0150-0001

  • Zoro # G1978785


product price: $55.89
/ea

Key Features

Hose Inside Dia.
1 1/2 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
20 psi
Hose Color
Black, Clear
Temp. Range
-20 Degrees to 150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390-0150-0001
Zoro #
G1978785
UPC #
-
Country of Origin
Mexico

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
25 ft
Bend Radius - Ducting Hose
1.1"
Length - Ducting Hose
25 ft.
Ducting Hose Inside Dia.
1-1/2"
Length
25 ft.
Ducting Hose Bend Radius
1.1"
Inside Dia.
1-1/2"
Bend Radius
1.1 in
Inside Dia. - Ducting Hose
1-1/2"
Ducting Hose Length
25 ft.

Details

Max. Working Pressure @ 70 F
20 psi
Hose Color
Black, Clear
Temp. Range
-20 Degrees to 150 Degrees F
Max. Pressure
15 PSI
Material
Reinforced PVC
Number of Plies
1
Vacuum Rating
10.00 in Hg
Type - Ducting Hose
Industrial Ducting Hose
Material - Ducting Hose
Reinforced PVC
Reinforcement
PVC
Operating Temp. Range
-20 Degrees to 150 Degrees F
Ducting Hose Material
Reinforced PVC
Vacuum Rating - Ducting Hose
10.00" Hg
Application
Air, Dust
Item
Industrial Ducting Hose
Color - Ducting Hose
Clear/Black
Ducting Hose Max. Pressure
15 psi
Color
Clear/Black
Ducting Hose Vacuum Rating
10.00" Hg
Ducting Hose Type
Industrial Ducting Hose
Ducting Hose Color
Clear/Black
Max. Pressure - Ducting Hose
15 psi
Duct Hose Type
Duct Hose for Dust
Hose Reinforcement Material
PVC
Hose Tube Material
PVC
For Media Type
Dust, Fumes
Not Recommended Chemicals
Chips & Shavings, Cutting Oil, Liquids, Water
Water
X
Compatible Chemicals
Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 1 1/2 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Black, Clear, Vacuum Rating 10.00 in Hg, Max. Working Pressure @ 70 F 20 psi, Temp. Range -20 Degrees to 150 Degrees F, Bend Radius 1.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.