Zoro Homepage
This item is Discontinued.
Hi-Tech Duravent Ducting Hose, 1-1/2 In. ID, 25 ft. L, URE 2132-0150-2225

Ducting Hose, 1-1/2 In. ID, 25 ft. L, URE (Discontinued)

  • Mfr # 2132-0150-2225
  • Zoro # G2489706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2132-0150-2225
Zoro #
G2489706
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
25 ft
Inside Dia. - Ducting Hose
1-1/2"
Inside Dia.
1-1/2"
Bend Radius
4 in
Ducting Hose Inside Dia.
1-1/2"
Length - Ducting Hose
25 ft.
Ducting Hose Length
25 ft.
Ducting Hose Bend Radius
4.0"
Bend Radius - Ducting Hose
4.0"
Length
25 ft.

Details

Max. Working Pressure @ 70 F
27 psi
Hose Color
Clear
Temp. Range
-20 Degrees to 180 Degrees F
Number of Plies
1
Ducting Hose Max. Pressure
27 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material
Urethane
Max. Pressure
27 psi
Reinforcement
Plastic
Vacuum Rating
29.00 in Hg
Vacuum Rating - Ducting Hose
29.00" Hg
Type - Ducting Hose
Industrial Ducting Hose
Ducting Hose Type
Industrial Ducting Hose
Ducting Hose Color
Clear/White
Material - Ducting Hose
Urethane
Color
Clear/White
Color - Ducting Hose
Clear/White
Item
Industrial Ducting Hose
Ducting Hose Vacuum Rating
29.00" Hg
Ducting Hose Material
Urethane
Max. Pressure - Ducting Hose
27 psi
Hose Reinforcement Material
Not Reinforced
Hose Tube Material
Polyurethane
Duct Hose Type
Duct Hose for Wood Chips and Pellets
For Media Type
Chips & Shavings, Cutting Oil, Dust, Fumes
Not Recommended Chemicals
Liquids, Water
Compatible Chemicals
Chips & Shavings, Cutting Oil, Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 1 1/2 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Clear, Vacuum Rating 29.00 in Hg, Max. Working Pressure @ 70 F 27 psi, Temp. Range -20 Degrees to 180 Degrees F, Bend Radius 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.