Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 1-1/2 In. ID, 50 ft. L, URE

  • Mfr # 2131-0150-2650

  • Zoro # G3354626


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 1/2 in
Hose Length
50 ft
Max. Working Pressure @ 70 F
40 psi
Hose Color
Clear, Yellow
Temp. Range
-40 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2131-0150-2650
Zoro #
G3354626
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
50 ft
Length - Ducting Hose
50 ft.
Ducting Hose Length
50 ft.
Bend Radius - Ducting Hose
2.0"
Inside Dia.
1-1/2"
Ducting Hose Bend Radius
2.0"
Inside Dia. - Ducting Hose
1-1/2"
Length
50 ft.
Ducting Hose Inside Dia.
1-1/2"
Bend Radius
2 in

Details

Max. Working Pressure @ 70 F
40 psi
Hose Color
Clear, Yellow
Temp. Range
-40 Degrees to 200 Degrees F
Material - Ducting Hose
Urethane
Ducting Hose Max. Pressure
40 psi
Ducting Hose Vacuum Rating
28.00" Hg
Ducting Hose Material
Urethane
Application
Dust, Chips
Color
Clear/Yellow
Vacuum Rating - Ducting Hose
28.00" Hg
Max. Pressure - Ducting Hose
40 psi
Material
Urethane
Reinforcement
Urethane
Max. Pressure
40 psi
Operating Temp. Range
-40 Degrees to 200 Degrees F
Number of Plies
1
Type - Ducting Hose
Industrial Ducting Hose
Ducting Hose Type
Industrial Ducting Hose
Ducting Hose Color
Clear/Yellow
Color - Ducting Hose
Clear/Yellow
Vacuum Rating
28.00 in Hg
Item
Industrial Ducting Hose
Hose Tube Material
Polyurethane
Duct Hose Type
Duct Hose for Wood Chips and Pellets
Hose Reinforcement Material
Not Reinforced
Not Recommended Chemicals
Liquids, Water
For Media Type
Chips & Shavings, Cutting Oil, Dust, Fumes
Compatible Chemicals
Chips & Shavings, Cutting Oil, Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 1 1/2 in, Hose Length 50 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Clear, Yellow, Vacuum Rating 28.00 in Hg, Max. Working Pressure @ 70 F 40 psi, Temp. Range -40 Degrees to 200 Degrees F, Bend Radius 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.