Ducting Hose, 1-1/2 In x 25 ft., Fabric

  • Mfr # 1110-0150-0002

  • Zoro # G2639034


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 1/2 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
41 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110-0150-0002
Zoro #
G2639034
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
25 ft
Ducting Hose Length
25 ft.
Bend Radius
1.3 in
Length
25 ft.
Ducting Hose Inside Dia.
1-1/2"
Ducting Hose Bend Radius
1.3"
Length - Ducting Hose
25 ft.
Bend Radius - Ducting Hose
1.3"
Inside Dia. - Ducting Hose
1-1/2"
Inside Dia.
1-1/2"

Details

Max. Working Pressure @ 70 F
41 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
Standards
UL-94V-0
Vacuum Rating
29.00 in Hg
Max. Pressure
50 PSI
Color
Black
Ducting Hose Type
Industrial Ducting Hose
Ducting Hose Material
Neoprene Coated Polyester Fabric with Wire Helix
Material - Ducting Hose
Neoprene Coated Polyester Fabric with Wire Helix
Number of Plies
2
Ducting Hose Color
Black
Item
Industrial Ducting Hose
Material
Neoprene-Coated Polyester Fabric with Wire Helix
Ducting Hose Vacuum Rating
29.00" Hg
Vacuum Rating - Ducting Hose
29.00" Hg
Operating Temp. Range
-40 Degrees to 250 Degrees F
Color - Ducting Hose
Black
Type - Ducting Hose
Industrial Ducting Hose
Ducting Hose Max. Pressure
50 psi
Max. Pressure - Ducting Hose
50 psi
Application
Dust, Chips, Air
Max. Flow
430 cfm
Hose Tube Material
Neoprene
Hose Reinforcement Material
Fiber
Duct Hose Type
Duct Hose for Dust
Not Recommended Chemicals
Cutting Oil, Liquids, Water
For Media Type
Chips & Shavings, Dust, Fumes
Compatible Chemicals
Chips & Shavings, Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 1 1/2 in, Hose Length 25 ft, Hose Tube Material Neoprene, Hose Reinforcement Type Helix, Hose Reinforcement Material Fiber, Hose Color Black, Vacuum Rating 29.00 in Hg, Max. Working Pressure @ 70 F 41 psi, Temp. Range -40 Degrees to 250 Degrees F, Standards UL-94V-0, Bend Radius 1.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.