Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hi-Tech Duravent Ducting Hose, 1-1/4 In. ID, 25 ft. L, URE 2132-0125-2225

Ducting Hose, 1-1/4 In. ID, 25 ft. L, URE (Discontinued)

  • Mfr # 2132-0125-2225
  • Zoro # G1267524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2132-0125-2225
Zoro #
G1267524
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/4 in
Hose Length
25 ft
Bend Radius - Ducting Hose
3.3"
Inside Dia.
1-1/4"
Bend Radius
3.3 in
Ducting Hose Bend Radius
3.3"
Ducting Hose Length
25 ft.
Ducting Hose Inside Dia.
1-1/4"
Length - Ducting Hose
25 ft.
Length
25 ft.
Inside Dia. - Ducting Hose
1-1/4"

Details

Max. Working Pressure @ 70 F
29 psi
Hose Color
Clear
Temp. Range
-20 Degrees to 180 Degrees F
Vacuum Rating
29.00 in Hg
Type - Ducting Hose
Industrial Ducting Hose
Color - Ducting Hose
Clear/White
Ducting Hose Color
Clear/White
Vacuum Rating - Ducting Hose
29.00" Hg
Color
Clear/White
Reinforcement
Plastic
Max. Pressure
29 psi
Max. Pressure - Ducting Hose
29 psi
Material - Ducting Hose
Urethane
Item
Industrial Ducting Hose
Material
Urethane
Operating Temp. Range
-20 Degrees to 180 Degrees F
Ducting Hose Vacuum Rating
29.00" Hg
Number of Plies
1
Ducting Hose Type
Industrial Ducting Hose
Ducting Hose Max. Pressure
29 psi
Ducting Hose Material
Urethane
Hose Tube Material
Polyurethane
Hose Reinforcement Material
Plastic
Duct Hose Type
Duct Hose for Wood Chips and Pellets
For Media Type
Chips & Shavings, Cutting Oil, Dust, Fumes
Not Recommended Chemicals
Liquids, Water
Water
X
Compatible Chemicals
Chips & Shavings, Cutting Oil, Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 1 1/4 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Plastic, Hose Color Clear, Vacuum Rating 29.00 in Hg, Max. Working Pressure @ 70 F 29 psi, Temp. Range -20 Degrees to 180 Degrees F, Bend Radius 3.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.