Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 1-1/4 In. ID, 50 ft. L, EVA

  • Mfr # 0322-0125-0001

  • Zoro # G0265237


product price: $75.75
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 1/4 in
Hose Length
50 ft
Max. Working Pressure @ 70 F
20 psi
Hose Color
Grey
Temp. Range
-65 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0322-0125-0001
Zoro #
G0265237
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/4 in
Hose Length
50 ft
Bend Radius - Ducting Hose
3.5"
Length
50 ft.
Length - Ducting Hose
50 ft.
Ducting Hose Length
50 ft.
Bend Radius
3.5 in
Inside Dia. - Ducting Hose
1-1/4"
Inside Dia.
1-1/4"
Ducting Hose Bend Radius
3.5"
Ducting Hose Inside Dia.
1-1/4"

Details

Max. Working Pressure @ 70 F
20 psi
Hose Color
Grey
Temp. Range
-65 Degrees to 140 Degrees F
Color - Ducting Hose
Gray
Material - Ducting Hose
Ethyl Vinyl Acetate
Vacuum Rating
20.00 in Hg
Item
Industrial Ducting Hose
Operating Temp. Range
-65 Degrees to 140 Degrees F
Type - Ducting Hose
Industrial Ducting Hose
Ducting Hose Vacuum Rating
20.00" Hg
Color
Gray
Ducting Hose Color
Gray
Max. Flow
90 cfm
Ducting Hose Max. Pressure
22 psi
Ducting Hose Material
Ethyl Vinyl Acetate
Material
Ethyl Vinyl Acetate
Ducting Hose Type
Industrial Ducting Hose
Max. Pressure - Ducting Hose
22 psi
Vacuum Rating - Ducting Hose
20.00" Hg
Max. Pressure
22 psi
Hose Tube Material
Polyethylene
Duct Hose Type
Duct Hose for Fumes
Hose Reinforcement Material
Not Reinforced
Not Recommended Chemicals
Chips & Shavings, Cutting Oil, Liquids, Water
For Media Type
Dust, Fumes
Compatible Chemicals
Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 1 1/4 in, Hose Length 50 ft, Hose Tube Material Polyethylene, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Grey, Vacuum Rating 20.00 in Hg, Max. Working Pressure @ 70 F 20 psi, Temp. Range -65 Degrees to 140 Degrees F, Bend Radius 3.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.