Zoro Homepage

Ducting Hose, 1-1/4 In. x 25 ft. L, Rubber

  • Mfr # 0337-0125-0001

  • Zoro # G3127031


product price: $41.19
/ea

Key Features

Hose Inside Dia.
1 1/4 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
10 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0337-0125-0001
Zoro #
G3127031
UPC #
-
Country of Origin
Japan

Dimensions

Hose Inside Dia.
1 1/4 in
Hose Length
25 ft
Length
25 ft.
Ducting Hose Bend Radius
1.2"
Bend Radius
1.2 in
Ducting Hose Length
25 ft.
Inside Dia.
1-1/4"
Inside Dia. - Ducting Hose
1-1/4"
Ducting Hose Inside Dia.
1-1/4"
Length - Ducting Hose
25 ft.
Bend Radius - Ducting Hose
1.2"

Details

Max. Working Pressure @ 70 F
10 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
Operating Temp. Range
-40 Degrees to 250 Degrees F
Ducting Hose Color
Black
Material
Thermoplastic Rubber
Max. Pressure
10 psi
Ducting Hose Vacuum Rating
28.00" Hg
Ducting Hose Material
Thermoplastic Rubber
Item
Industrial Ducting Hose
Max. Flow
80 cfm
Type - Ducting Hose
Industrial Ducting Hose
Max. Pressure - Ducting Hose
10 psi
Color - Ducting Hose
Black
Ducting Hose Type
Industrial Ducting Hose
Ducting Hose Max. Pressure
10 psi
Vacuum Rating
28.00 in Hg
Color
Black
Material - Ducting Hose
Thermoplastic Rubber
Number of Plies
2
Vacuum Rating - Ducting Hose
28.00" Hg
Duct Hose Type
Duct Hose for Dust
Hose Tube Material
TPE
Hose Reinforcement Material
Wire Helix - Reinforced
For Media Type
Dust, Fumes
Not Recommended Chemicals
Chips & Shavings, Cutting Oil, Liquids, Water
Water
X
Compatible Chemicals
Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 1 1/4 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Black, Vacuum Rating 28.00 in Hg, Max. Working Pressure @ 70 F 10 psi, Temp. Range -40 Degrees to 250 Degrees F, Bend Radius 1.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.