Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 1-3/4 In. ID, 50 ft. L, URE

  • Mfr # 2132-0175-2250

  • Zoro # G2375764


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 3/4 in
Hose Length
50 ft
Max. Working Pressure @ 70 F
27 psi
Hose Color
Clear
Temp. Range
-20 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2132-0175-2250
Zoro #
G2375764
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 3/4 in
Hose Length
50 ft
Length - Ducting Hose
50 ft.
Ducting Hose Inside Dia.
1-3/4"
Length
50 ft.
Ducting Hose Bend Radius
4.3"
Bend Radius
4.3 in
Ducting Hose Length
50 ft.
Inside Dia. - Ducting Hose
1-3/4"
Inside Dia.
1-3/4"
Bend Radius - Ducting Hose
4.3"

Details

Max. Working Pressure @ 70 F
27 psi
Hose Color
Clear
Temp. Range
-20 Degrees to 180 Degrees F
Number of Plies
1
Ducting Hose Color
Clear/White
Color
Clear/White
Ducting Hose Material
Urethane
Ducting Hose Max. Pressure
27 psi
Vacuum Rating
28.00 in Hg
Color - Ducting Hose
Clear/White
Ducting Hose Vacuum Rating
28.00" Hg
Item
Industrial Ducting Hose
Max. Pressure
27 psi
Max. Pressure - Ducting Hose
27 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Reinforcement
Plastic
Material - Ducting Hose
Urethane
Type - Ducting Hose
Industrial Ducting Hose
Vacuum Rating - Ducting Hose
28.00" Hg
Ducting Hose Type
Industrial Ducting Hose
Material
Urethane
Hose Tube Material
Polyurethane
Hose Reinforcement Material
Not Reinforced
Duct Hose Type
Duct Hose for Wood Chips and Pellets
Not Recommended Chemicals
Liquids, Water
For Media Type
Chips & Shavings, Cutting Oil, Dust, Fumes
Water
X
Compatible Chemicals
Chips & Shavings, Cutting Oil, Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 1 3/4 in, Hose Length 50 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Clear, Vacuum Rating 28.00 in Hg, Max. Working Pressure @ 70 F 27 psi, Temp. Range -20 Degrees to 180 Degrees F, Bend Radius 4.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.