Zoro Homepage

Ducting Hose, 1 In. ID, 50 ft. L, Poly

  • Mfr # 2105-0100-1250

  • Zoro # G1359425


product price: $90.85
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 in
Hose Length
50 ft
Max. Working Pressure @ 70 F
11 psi
Hose Color
Black
Temp. Range
-40 Degrees to 225 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2105-0100-1250
Zoro #
G1359425
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Hose Length
50 ft
Bend Radius - Ducting Hose
1.3"
Ducting Hose Bend Radius
1.3"
Length
50 ft.
Bend Radius
1.3 in
Ducting Hose Inside Dia.
1"
Inside Dia.
1"
Ducting Hose Length
50 ft.
Length - Ducting Hose
50 ft.
Inside Dia. - Ducting Hose
1"

Details

Max. Working Pressure @ 70 F
11 psi
Hose Color
Black
Temp. Range
-40 Degrees to 225 Degrees F
Ducting Hose Max. Pressure
11 psi
Application
Air, Dust
Max. Pressure - Ducting Hose
11 psi
Ducting Hose Material
Polypropylene
Ducting Hose Color
Black
Color - Ducting Hose
Black
Max. Pressure
11 psi
Color
Black
Operating Temp. Range
-40 Degrees to 225 Degrees F
Type - Ducting Hose
Industrial Ducting Hose
Ducting Hose Type
Industrial Ducting Hose
Material
polypropylene
Reinforcement
Plastic
Item
Industrial Ducting Hose
Number of Plies
1
Material - Ducting Hose
Polypropylene
Vacuum Rating
Not Rated
Hose Reinforcement Material
Not Reinforced
Hose Tube Material
Polypropylene
Duct Hose Type
Duct Hose for Air
For Media Type
Dust, Fumes
Not Recommended Chemicals
Chips & Shavings, Cutting Oil, Liquids, Water
Compatible Chemicals
Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 1 in, Hose Length 50 ft, Hose Tube Material Polypropylene, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Black, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 11 psi, Temp. Range -40 Degrees to 225 Degrees F, Bend Radius 1.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.