Ducting Hose, 10 In. x 25 ft. L, Poly Film

  • Mfr # 0631-1000-0002

  • Zoro # G2252232


product price: $572.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Hose Inside Dia.
10 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
10 psi
Hose Color
Black
Temp. Range
-60 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0631-1000-0002
Zoro #
G2252232
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hose Inside Dia.
10 in
Hose Length
25 ft
Length
25 ft.
Inside Dia. - Ducting Hose
10"
Bend Radius - Ducting Hose
9.3"
Ducting Hose Bend Radius
9.3"
Ducting Hose Length
25 ft.
Bend Radius
9.3 in
Ducting Hose Inside Dia.
10"
Inside Dia.
10"
Length - Ducting Hose
25 ft.

Details

Max. Working Pressure @ 70 F
10 psi
Hose Color
Black
Temp. Range
-60 Degrees to 180 Degrees F
Color
Black
Max. Pressure - Ducting Hose
10 psi
Ducting Hose Material
Polyether Urethane Film
Item
Industrial Ducting Hose
Material - Ducting Hose
Polyether Urethane Film
Ducting Hose Max. Pressure
10 psi
Type - Ducting Hose
Industrial Ducting Hose
Vacuum Rating - Ducting Hose
5.00" Hg
Ducting Hose Vacuum Rating
5.00" Hg
Ducting Hose Color
Black
Number of Plies
3
Material
Polyether Urethane Film
Operating Temp. Range
-60 Degrees to 180 Degrees F
Max. Pressure
10 psi
Vacuum Rating
5.00 in Hg
Color - Ducting Hose
Black
Ducting Hose Type
Industrial Ducting Hose
Max. Flow
2600 cfm
Hose Tube Material
Polyurethane
Duct Hose Type
Duct Hose for Metal Shavings
Hose Reinforcement Material
Wire Helix - Reinforced
For Media Type
Chips & Shavings, Cutting Oil, Dust, Fumes
Not Recommended Chemicals
Liquids, Water
Compatible Chemicals
Chips & Shavings, Cutting Oil, Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 10 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Black, Vacuum Rating 5.00 in Hg, Max. Working Pressure @ 70 F 10 psi, Temp. Range -60 Degrees to 180 Degrees F, Bend Radius 9.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.