Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 12 ft L, 4.1" Bend Radius

  • Mfr # 021404250001

  • Zoro # G212006095


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
4 1/4 in
Hose Length
12 ft
Max. Working Pressure @ 70 F
16 psi
Hose Color
Red
Temp. Range
-75 Degrees to 500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021404250001
Zoro #
G212006095
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
4 1/4 in
Hose Length
12 ft
Bend Radius
4.1 in

Details

Max. Working Pressure @ 70 F
16 psi
Hose Color
Red
Temp. Range
-75 Degrees to 500 Degrees F
Vacuum Rating
13 in of Hg
Item
Ducting Hose
Compatible Chemicals
Air, Dust, Chemical Fumes, Light Powder
For Media Type
Air, Dust, Fumes, Light Powder
Not Recommended Chemicals
Abrasives, Liquids
Hose Tube Material
Silicone Coated Fiberglass

Description

Ducting Hose, Hose Inside Dia. 4 1/4 in, Hose Length 12 ft, Hose Tube Material Silicone Coated Fiberglass, Hose Color Red, Vacuum Rating 13 in of Hg, Max. Working Pressure @ 70 F 16 psi, Temp. Range -75 Degrees to 500 Degrees F, Bend Radius 4.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.