Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 12 ft L, 6.1" Bend Radius

  • Mfr # 021512000001

  • Zoro # G112006331


product price: $756.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
12 in
Hose Length
12 ft
Max. Working Pressure @ 70 F
1 psi
Hose Color
Black
Temp. Range
-65 Degrees to 300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021512000001
Zoro #
G112006331
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
12 in
Hose Length
12 ft
Bend Radius
6.1 in

Details

Max. Working Pressure @ 70 F
1 psi
Hose Color
Black
Temp. Range
-65 Degrees to 300 Degrees F
Standards
UL-94V-0
Vacuum Rating
1 in of Hg
Item
Ducting Hose
Hose Reinforcement Material
Bronze Coated Steel
Hose Tube Material
Neoprene Coated Fiberglass
For Media Type
Air, Fuel, Fumes
Compatible Chemicals
Air, Fuel, Chemical Fumes

Description

Ducting Hose, Hose Inside Dia. 12 in, Hose Length 12 ft, Hose Tube Material Neoprene Coated Fiberglass, Hose Reinforcement Type Helix, Hose Reinforcement Material Bronze Coated Steel, Hose Color Black, Vacuum Rating 1 in of Hg, Max. Working Pressure @ 70 F 1 psi, Temp. Range -65 Degrees to 300 Degrees F, Standards UL-94V-0, Bend Radius 6.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.